DualARC Orchard Lopper, 36 in., 2-1/4 in. Cut Capacity
- Mfr # AL 8482
- Zoro # G622919671
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Handle Material
Aluminum
Color
Red
Height
1.5 in
Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL 8482
- Zoro #
- G622919671
- UPC #
- 038313084820
- Country of Origin
- United States
- Blade Material
- Steel
- Handle Material
- Aluminum
- Color
- Red
- Item
- Dualarc Orchard Lopper
Dimensions
- Height
- 1.5 in
- Width
- 15.5 in
- Overall Length
- 37 in
Description
A branch cutter designed to last season after season, the 36-inch Corona High-Performance Orchard Lopper features a resharpenable and replaceable dual arc bypass blade that's made with durable MAXFORGED steel. Not only does its design dramatically reduce the amount of effort needed for each cut, the blade also features a self-cleaning groove that removes sap buildup, making it ideal for cutting both green and dry branches. These loppers have a 2 1/4-inch cutting capacity and the longest reach of all our High-Performance Orchard Loppers thanks to durable yet lightweight aluminum handles. They're an ideal tree pruner for landscapers, orchardists, arborists and agricultural professionals who need high-performance yard tools that work hard all day long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.