RootIRRIGATOR with ComfortGEL GRIP
- Mfr # LG 3710
- Zoro # G122919690
product price:Â
$
31.79
/ea
Key Features
Length of Tines
2 in
Height
36.25 in
Width of Tines
14.125 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG 3710
- Zoro #
- G122919690
- UPC #
- 038313371012
- Country of Origin
- United States
Dimensions
- Length of Tines
- 2 in
- Height
- 36.25 in
- Width of Tines
- 14.125 in
Details
- Item
- Rootirrigator With Grip
- Color
- Red
Description
Irrigator with shut-off valve provides water or fertilizer directly to tree roots. Eliminates water runoff and evaporation. Detachable, universal 3-inch shut off brass valve makes it easy to control water flow. Depth markers of 12", 18", and 24" for precise watering of tree roots. ComfortGEL grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.