Drain Spade Shovel, 15-Gauge, 48 in. Wood Handle
- Mfr # SS 28000
- Zoro # G222919545
product price:Â
$
38.59
/ea
Key Features
Handle Length
48 in
Handle Material
Wood
Handle Color
Grey
Blade Width
6 in
Blade Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 28000
- Zoro #
- G222919545
- UPC #
- 038313280000
- Country of Origin
- China
Dimensions
- Handle Length
- 48 in
- Blade Width
- 6 in
- Blade Length
- 16 in
- Overall Length
- 64 in
Details
- Handle Material
- Wood
- Handle Color
- Grey
- Item
- Shovel
Description
The SS 28000 Drain Spade Shovel is made with 15-gauge steel and features a 48 in. wood handle, making it perfect for efficiently digging deep, round-bottom drains and trenches. The 16 in. blade and 48 in. handle work together to offer better reach and leverage, while the steel blade provides strength and durability for your dig. Large, forward-turned steps also offer more control while digging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.