Square Point Shovel, 14-Gauge, 11 in. Head, 48 in. Wood Handle
- Mfr # SS 66000
- Zoro # G422919536
product price:Â
$
52.29
/ea
Key Features
Handle Length
48 in
Handle Material
Wood
Handle Color
Grey
Blade Length
12 in
Blade Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 66000
- Zoro #
- G422919536
- UPC #
- 038313660000
- Country of Origin
- China
Dimensions
- Handle Length
- 48 in
- Blade Length
- 12 in
- Blade Width
- 6 in
- Overall Length
- 58.75 in
Details
- Handle Material
- Wood
- Handle Color
- Grey
- Item
- Shovel
Description
The SS 66000 Square Point Shovel is made with 14-gauge steel and features an 11 in. head and 48 in. wood handle. It's perfect for efficiently lifting and moving loose materials. The 11 in. wide square point blade is designed for scooping, transferring, trenching or transplanting small shrubs. Large, forward-turned steps also prevent material from spilling off the rear of the blade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.