Shop CORONA TOOLS
See all product information
Create Account
Yard Essentials Pocket Pruner
- Mfr # BP13630
- Zoro # G122919669
product price:Â
$
11.99
/ea
Key Features
Blade Material
High Carbon Steel
Height
0.75 in
Width
2 in
Color
Red
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP13630
- Zoro #
- G122919669
- UPC #
- 038313041830
- Country of Origin
- United States
- Blade Material
- High Carbon Steel
- Color
- Red
- Item
- Yard Essentials Pocket Pruner
- Handle Material
- Aluminum
Dimensions
- Height
- 0.75 in
- Width
- 2 in
- Overall Length
- 7 in
Description
The durable stainless steel, Pocket Pruner is rust, corrosion and weather-resistant for long-lasting performance project after project. Its compact shape and size lets you take it on the go in the garden, and its contoured cushion grip makes even the most repetitive gardening and landscaping simple. Cut up to 1/2 in. diameter branches anywhere it's needed, then activate the easy-to-use swivel latch lock for safe transport and storage. Discover everything our hand tools collection has to offer. From gardening to landscaping, Corona Tools covers it all. Digging, cutting, weeding, pruning-you name it, and we've got a hand tool for it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.