DualCUT Bypass Lopper, 2 in. Cut Capacity
- Mfr # SL 7180D
- Zoro # G222919651
product price:Â
$
49.99
/ea
Key Features
Blade Material
High Carbon Steel
Color
Red
Width
13.5 in
Overall Length
32 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL 7180D
- Zoro #
- G222919651
- UPC #
- 038313071806
- Country of Origin
- United States
Dimensions
- Width
- 13.5 in
- Overall Length
- 32 in
- Height
- 1.5 in
Details
- Blade Material
- High Carbon Steel
- Color
- Red
- Item
- Dualcut Bypass Lopper
- Handle Material
- Composite
Description
The 32-inch Corona DualCUT Bypass Lopper perfectly combines precision and power. These versatile loppers give you both the control you need to trim small stems and the strength you need to cut green or dry branches up to 2-inches in diameter. The bypass blades feature a special hook design that keeps branches and limbs close to the pivot bolt so each cut requires less force than when using a traditional branch cutter. Contoured handle grips and a shock-absorbing bumper let you comfortably use this tree pruner through long days of work, whether you're a professional landscaper or a homeowner maintaining your own yard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.