ErgoACTION Bypass Pruner, 3/4 in. Cut Capacity
- Mfr # BP 3640
- Zoro # G522919634
product price:Â
$
18.85
/ea
Key Features
Width
3 in
Overall Length
8.25 in
Height
1 in
Color
Red
Blade Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP 3640
- Zoro #
- G522919634
- UPC #
- 038313136406
- Country of Origin
- United States
- Item
- Ergoaction Bypass Pruner
- Color
- Red
- Blade Material
- High Carbon Steel
- Handle Material
- Full Steel Core
Dimensions
- Width
- 3 in
- Overall Length
- 8.25 in
- Height
- 1 in
Description
Depend on the ErgoACTION Bypass Pruner for high-volume, efficient pruning. These garden shears feature a contoured handle and an ergonomically angled pruning head to reduce wrist and hand fatigue while pruning low-lying bushes and branches. Thanks to our durable MAXFORGED steel, the bypass blades stay sharper longer and can cut cleanly and efficiently through green or dry branches and stems up to 3/4-inch thick. Unlike traditional garden shears that have a separate handle and blade, our pruner incorporates its handles, chassis and hook into a one-piece, full-steel design for maximum strength and durability. The blade is also resharpenable, ensuring that you can rely on these pruning shears season after season. Make the ErgoACTION Bypass Pruner the next great addition to your essential garden tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.