EdgeMASTER with ComfortGEL Grip
- Mfr # LG 3684
- Zoro # G822919662
product price:Â
$
48.15
/ea
Key Features
Width
14 in
Blade Material
Steel
Length
40 in
Height
3 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG 3684
- Zoro #
- G822919662
- UPC #
- 038313368418
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 40 in
- Height
- 3 in
Details
- Item
- Edgemaster With Grip
- Blade Material
- Steel
- Color
- Red
- Handle Material
- Steel
Description
Define your lawn with the Corona ComfortGEL EdgeMaster Sidewalk & Lawn Edger. Its self-sharpening, heat-treated steel blade effortlessly cuts through grass and soil so you can edge your sidewalk and garden with ease. This edger lawn tool features a ​​reinforced all-metal footplate for durability and leverage in all soil types, while its anti-blister ComfortGEL Grips reduce hand fatigue for extended use. Increase your property's curb appeal and perfect your lawn, paths and garden beds with this reliable garden edger that's made to last season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.