Shop CORONA TOOLS
See all product information
Create Account
Extendable Hedge Shears with ComfortGEL Grip, 8 in. Blades, 17 in Handles
- Mfr # HS 3344D
- Zoro # G322919650
product price:Â
$
39.15
/ea
Key Features
Height
2.25 in
Width
8 in
Handle Material
Steel
Overall Length
28 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS 3344D
- Zoro #
- G322919650
- UPC #
- 038313033446
- Country of Origin
- United States
- Item
- Extendable Hedge Shears With Grip
- Handle Material
- Steel
- Color
- Red
- Blade Material
- High Carbon Steel
Dimensions
- Height
- 2.25 in
- Width
- 8 in
- Overall Length
- 28 in
Description
Extendable handle hedge shears with ComfortGEL grips for superior comfort and less hand fatigue. 9 inch blade with 8 inch sharpened edge. 13 inch steel handles. ShockGUARD bumpers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.