Shop CORONA TOOLS
See all product information
Create Account
FlexDIAL Bypass Pruner, 3/4 in. Cut Capacity
- Mfr # BP 4214D
- Zoro # G522919658
product price:Â
$
29.25
/ea
Key Features
Height
0.75 in
Color
Red
Blade Material
High Carbon Steel
Overall Length
8.25 in
Handle Material
Full Steel Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP 4214D
- Zoro #
- G522919658
- UPC #
- 038313142148
- Country of Origin
- United States
- Item
- Flexdial Bypass Pruner
- Color
- Red
- Blade Material
- High Carbon Steel
- Handle Material
- Full Steel Core
Dimensions
- Height
- 0.75 in
- Overall Length
- 8.25 in
- Width
- 2.25 in
Description
Cut green or dry branches and stems up to 3/4-inches in diameter with the Corona FlexDIAL Bypass Pruner. This flexible bypass pruner features an adjustable 8-position dial that is designed to easily adapt to your hand size and the way you landscape or garden. The lowest dial setting (1) is best suited for smaller hands and is designed to ensure faster cuts, while the highest dial setting (8) is best suited for larger hands and allows for a more powerful cut. The coated non-stick blade provides maximum cutting performance when gardening and landscaping. ComfortGEL Grips ensure maximum comfort by cushioning each cut. Prune your lawn and garden with ease and efficiency with the Corona FlexDIAL Bypass Pruner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.