Shop All Shears, Pruners & Loppers
Corona Tools
Folding Saw, Steel, 7" Blade L, Red Handle
Mfr # RS16120
Zoro # G802589595
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Material Steel
- Overall Length 9 1/4 in
- Features 3-Sided Razor Teeth, Japanese SK5 Steel Blade
- Blade Length 7 in
Product Information
- Brand Corona Tools
- MFR # RS16120
- Zoro # G802589595
- UPC # 038313161200
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9 1/4 in |
Blade Length | 7 in |
Details
Description
RazorTOOTH Folding Saw, Application Stem, Branch and Limb Pruning, Blade Length 7 in, Blade Material Steel, Foldable Yes, Frame Material Steel, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- TECUMSEH Breather Tube (Qsearch) (32447)
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- CORONA TOOLS Hedge Shears, 21 In, Forged Steel (HS 3911)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- CORONA TOOLS LOPPER 32"" DUAL CUT (SL 7180)
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" (RS 7255)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- ARS Replacement Blade for ARS Turbocut 10" Straight Pruning Saw (SB-24PRO1)
- Corona Tools Shears, Pruners & Loppers