Shop CORONA TOOLS
See all product information
Create Account
Forged Hardwood Handle Mortar Hoe, 7 in.
- Mfr # SH16100
- Zoro # G922919593
product price:Â
$
31.99
/ea
Key Features
Blade Width
7 in
Handle Length
55 in
Overall Length
58 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH16100
- Zoro #
- G922919593
- UPC #
- 038313561000
- Country of Origin
- China
- Item
- Hoe
- Color
- Black
Dimensions
- Blade Width
- 7 in
- Handle Length
- 55 in
- Overall Length
- 58 in
Description
The SH16100 7-In. Forged Hardwood Handle Mortar Hoe stands as a reliable tool for moving, shaping and mixing materials such as mortar, sand and concrete. Its forged head ensures unmatched durability, providing long-lasting performance for various construction tasks. The riveted connection reinforces the joint, making it ideal for continuous, extended use. With a durable anti-slip grip, it remains steadfast in your hands during demanding applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.