Shop CORONA TOOLS
See all product information
Create Account
Garden Hoe, 6 in. Blade, 60 in. Aluminum Handle
- Mfr # SH 60060
- Zoro # G322919599
product price:Â
$
39.65
/ea
Key Features
Blade Width
7 in
Color
Red
Overall Length
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH 60060
- Zoro #
- G322919599
- UPC #
- 038313600624
- Country of Origin
- Taiwan, Province of China
- Item
- Hoe
- Color
- Red
Dimensions
- Blade Width
- 7 in
- Overall Length
- 63 in
Description
Your go-to tool for cultivating soil and removing weeds is our Garden Hoe, which features a 6 in. blade that's paired with a 60 in. aluminum handle designed to reduce bending and stooping. The innovative goose-shaped neck allows for precise maneuvering around plants, while the tempered steel head provides lasting durability. The lightweight, non-slip, oval-shaped handle also offers enhanced control and comfort for extended use. The 6 in. blade is the most popular size for general maintenance tasks, making it an essential addition to any gardener's toolkit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.