Shop CORONA TOOLS
See all product information
Create Account
Hickory Handle ClassicCUT Bypass Lopper, 26 in., 2-1/4 in. Cut Capacity
- Mfr # WL 6420
- Zoro # G622919640
product price:Â
$
62.49
/ea
Key Features
Height
1.5 in
Overall Length
26 in
Handle Material
Wood
Color
Brown
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL 6420
- Zoro #
- G622919640
- UPC #
- 038313000264
- Country of Origin
- United States
- Handle Material
- Wood
- Color
- Brown
- Item
- Hickory Handle Bypass Lopper
- Blade Material
- High Carbon Steel
Dimensions
- Height
- 1.5 in
- Overall Length
- 26 in
- Width
- 11 in
Description
Ideal for pruning branches and cutting vines, the 26-inch Corona ClassicCUT Bypass Vine Lopper is a sturdy tool for homeowners and professional landscapers alike. These loppers feature durable hardwood handles and radial arc bypass blades that can cut green or woody vines and branches up to 2 1/4-inches thick. A self-cleaning groove removes debris and sap buildup, so you can make clean, efficient cuts. Work more comfortably thanks to Shock Stop bumpers and non-slip foam grips that help reduce strain and fatigue. With resharpenable and replaceable blades made from heat-treated steel alloy, this tree trimmer is designed to work as hard as you do, season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.