Shop CORONA TOOLS
See all product information
Create Account
Hickory Handle ClassicCUT Bypass Lopper, 26 in., 1-1/2 in. Cut Capacity
- Mfr # WL 6350
- Zoro # G822919617
product price:Â
$
68.99
/ea
Key Features
Height
1.5 in
Overall Length
26 in
Width
10.5 in
Handle Material
Wood
Blade Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL 6350
- Zoro #
- G822919617
- UPC #
- 038313001261
- Country of Origin
- China
- Item
- Hickory Handle Bypass Lopper
- Handle Material
- Wood
- Blade Material
- High Carbon Steel
- Color
- Red
Dimensions
- Height
- 1.5 in
- Overall Length
- 26 in
- Width
- 10.5 in
Description
Corona professional WL 6350 forged ClassicCUT bypass lopper with hickory wood handles. Take much of the frustration out of your tree, bush, & vine pruning with Corona loppers. An ideal tool for effective pruning & cutting living, green branches, not dead wood, as it operates like scissors. (For dead wood, our anvil loppers are a better choice.). Precision-machined, forged radial arc bypass blade made of fully heat-treated steel alloy to offer a durable hard edge & lasting strength & durability. The solid, soft & comfortable non-slip ergonomic grips, enhancing comfort & control, will keep your hands secure as you work, & are ideal for extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.