Shop CORONA TOOLS
See all product information
Create Account
McLeod Hoe, Knocked Down
- Mfr # SH 65000KD
- Zoro # G522919535
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Blade Width
10.88 in
Overall Length
53.5 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH 65000KD
- Zoro #
- G522919535
- UPC #
- 038313065010
- Country of Origin
- China
Dimensions
- Blade Width
- 10.88 in
- Overall Length
- 53.5 in
Details
- Item
- Hoe
- Color
- Brown
Description
The McLeod Hoe is a versatile tool for various gardening tasks. Featuring a 10-4/5 x 8-4/5 in. head with a 9 in. sharpened edge and 3-3/4 in. tines, it ensures maximum strength and a long service life. The 48 in. long Northern Ash wood handle allows for working in an upright position, reducing back strain. This hoe can be used for raking, scraping, grubbing and tamping, making it an essential addition to your gardening toolkit. The SH 65000KD is a knocked-down version of SH 65000 for shipping purposes, so minimal assembly is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.