Shop CORONA TOOLS
See all product information
Create Account
6 Cu. Ft. Poly Wheelbarrow, Steel Handles, Dual Wheel Flat Free Tires
- Mfr # WB12166
- Zoro # G522919511
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Tray Width
27.95 in
Overall Height
25.98 in
Overall Length
56.88 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB12166
- Zoro #
- G522919511
- UPC #
- 038313121662
- Country of Origin
- United States
- Item
- Wheelbarrow
- Color
- Grey
Dimensions
- Tray Width
- 27.95 in
- Overall Height
- 25.98 in
- Overall Length
- 56.88 in
Description
The WB12166 6 Cu. Ft. Poly Wheelbarrow with Dual Wheel Flat Free Tires from Corona is built for conquering tough garden terrain. Its dual-wheel design, featuring flat-free tires, ensures superior stability on challenging landscapes. Convenient tie-down slots offer extra storage for gardening materials, enhancing practicality. Choose this wheelbarrow for sturdy, eco-conscious and enduring garden support that embodies Corona's commitment to quality and sustainability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.