Shop CORONA TOOLS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 cu. ft. Easy Lifter by Wheelbarrow, Steel Handles, Flat-Free Tire
- Mfr # WB 2806FF
- Zoro # G422919499
product price:Â
$
417.99
/ea
Key Features
Tray Width
24.8 in
Overall Height
28.14 in
Overall Length
64.17 in
Color
Grey
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB 2806FF
- Zoro #
- G422919499
- UPC #
- 038313128067
- Country of Origin
- China
- Item
- Wheelbarrow
- Color
- Grey
- Handle Material
- Steel
Dimensions
- Tray Width
- 24.8 in
- Overall Height
- 28.14 in
- Overall Length
- 64.17 in
Description
The WB 2806FF is a 6 cu. ft. Easy Lifter by Corona Wheelbarrow with steel handles and a flat-free tire. It's perfect for hauling dirt, mulch, hay, plants and other gardening supplies. Its heavy-duty, all-steel frame and powder-coated tray offer maximum durability and the built-in fulcrum means you can lift and dump with less effort by aligning the wheel with the center of gravity. The 16 in. flat-free tire is great for traveling over tough garden terrain and there are even two handle configurations to choose from: removable for easy transport and storage or a 4-bolt semi-permanent connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.