Shop CORONA TOOLS
See all product information
Create Account
Full Aluminum Landscape Rake, 24 in. Head, 24 Tines
- Mfr # RK 61061
- Zoro # G722919526
product price:Â
$
85.25
/ea
Key Features
Overall Length
67 in
Handle Length
65 in
Head Width
24 in
Head Length
2 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 61061
- Zoro #
- G722919526
- UPC #
- 038313610616
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 67 in
- Handle Length
- 65 in
- Head Width
- 24 in
- Head Length
- 2 in
Details
- Item
- Rake
- Color
- Red
Description
Aluminum Landscape Rake, 24 Inch/24 Tines - the ultimate tool for leveling, grading, and debris removal. Its 66-inch handle ensures upright work, reducing back strain. The all-aluminum construction balances durability and ease, perfect for finish grading. Equipped with 24 angled tines and extra-thick tips, it promises longevity for reliable landscaping. The anti-slip vinyl sleeve ensures a comfortable grip, and the heavy-duty head guarantees lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.