ProCUT Bypass Lopper, 2 in. Cut Capacity
- Mfr # SL 7280CC
- Zoro # G822919631
product price:Â
$
49.99
/ea
Key Features
Height
1.5 in
Blade Material
High Carbon Steel
Width
13.25 in
Handle Material
Steel
Overall Length
31.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL 7280CC
- Zoro #
- G822919631
- UPC #
- 038313072803
- Country of Origin
- United States
Dimensions
- Height
- 1.5 in
- Width
- 13.25 in
- Overall Length
- 31.75 in
Details
- Item
- Procut Bypass Lopper
- Blade Material
- High Carbon Steel
- Handle Material
- Steel
- Color
- Red
Description
The Corona Max Forged ProCUT Bypass Loppers give you precision and control while trimming small stems or maximum power while cutting large branches. Made from high-quality steel and designed with contoured soft grip, these quality bypass loppers make cutting easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.