Shop CORONA TOOLS
See all product information
Create Account
Thinning Shears
- Mfr # FS 4350
- Zoro # G122919621
product price:Â
$
21.99
/ea
Key Features
Width
1.75 in
Handle Material
Full Steel Core
Height
0.75 in
Blade Material
High Carbon Steel
Overall Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 4350
- Zoro #
- G122919621
- UPC #
- 038313002176
- Country of Origin
- China
- Handle Material
- Full Steel Core
- Blade Material
- High Carbon Steel
- Item
- Thinning Shears
- Color
- Red
Dimensions
- Width
- 1.75 in
- Height
- 0.75 in
- Overall Length
- 10.25 in
Description
Easily trim and thin flowers and other plants with the Corona Thinning Shears. These gardening scissors feature 1 3/4-inch long, straight-edge blades with a fine pointed tip designed for a wide range of gardening applications. Made with corrosion-resistant forged alloy steel, the blades and pivot are easy to clean and resist germ and residue build-up, helping reduce cross-contamination between plants and seedlings. Thanks to the long and narrow design, these trimming scissors are ideal for snipping small stems or buds in tight spaces with accuracy and ease. Its lightweight, comfortable grips have an unobtrusive leather strap lock for safe and easy storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.