Sidewalk Scraper, 7 in. Blade, 48 in. Ash Wood Handle
- Mfr # UT 70000
- Zoro # G722919557
product price:Â
$
51.45
/ea
Key Features
Handle Wood Type
Ash
Handle Length
48 in
Head Width
7 in
Head Length
6 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT 70000
- Zoro #
- G722919557
- UPC #
- 038313007003
- Country of Origin
- United States
Dimensions
- Handle Length
- 48 in
- Head Width
- 7 in
- Head Length
- 6 in
Details
- Handle Wood Type
- Ash
- Color
- Brown
- Handle Material
- Wood
- Item
- Scraper
Description
The UT 70000 Sidewalk Scraper features a 7 in. blade and 48 in. ash wood handle, making it perfect for scraping encrusted materials from hard surfaces. Its heavy-duty steel head offers strength and durability for any job and the sharpened blade makes it efficient for edging sidewalks and chipping ice. Plus, the 48 in. ash wood handle is double varnished for superior weather resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.