Yard Essentials Houseplant Pruners, Red
- Mfr # BP13623
- Zoro # G922919678
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Handle Material
Steel
Color
Red
Blade Material
Stainless Steel
Width
2 in
Overall Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP13623
- Zoro #
- G922919678
- UPC #
- 038313041823
- Country of Origin
- United States
- Handle Material
- Steel
- Item
- Yard Essentials Houseplant Pruners
- Color
- Red
- Blade Material
- Stainless Steel
Dimensions
- Width
- 2 in
- Overall Length
- 6.5 in
- Height
- 0.75 in
Description
Keep your indoor oasis green with our strong and stylish Houseplant Pruners with red color grip. Crafted with a specially shaped blade, these ergonomic gardening pruners offer precision control for roses, bonsai, orchids, and more. The rust-resistant stainless steel blades effortlessly cut up to 1/4 in. diameter stems, while the soft-feel grip and easy-release, black blade lock ensure comfort and safety before, during, and after pruning. Discover everything our hand tools collection has to offer. From gardening to landscaping, Corona Tools covers it all. Digging, cutting, weeding, pruning-you name it, and we've got a hand tool for it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.