Shop CORONA TOOLS
See all product information
Create Account
High-Torque RadialARC Bypass Lopper, 26 in., 2 in. Cut Capacity
- Mfr # AL 6512
- Zoro # G722919625
product price:Â
$
80.55
/ea
Key Features
Overall Length
26.75 in
Width
8.5 in
Blade Material
Steel
Handle Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL 6512
- Zoro #
- G722919625
- UPC #
- 038313102272
- Country of Origin
- China
- Blade Material
- Steel
- Handle Material
- Aluminum
- Color
- Red
- Item
- High-Torque Radialarc Bypass Lopper
Dimensions
- Overall Length
- 26.75 in
- Width
- 8.5 in
- Height
- 1.5 in
Description
Tackle tough trimming and landscaping work with the 26-inch Corona High-Torque Bypass Lopper. This heavy-duty lopper has high-torque cutting action that easily cuts through live or dead branches, limbs and vines up to 2-inches thick. The curved, narrow-profile hook features a self-cleaning sap groove that reduces sap build-up for clean, efficient pruning of live plants. Lightweight elliptical aluminum handles, foam grips and shock-absorbing bumpers help reduce fatigue, so you can get more done with less strain. A resharpenable and replaceable blade ensures you'll be using these long handle tree trimmers for seasons to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.