Yard Essentials Mini Floral Snips
- Mfr # FS43623
- Zoro # G922919647
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Blade Material
High Carbon Steel
Height
0.75 in
Width
2 in
Overall Length
6.5 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS43623
- Zoro #
- G922919647
- UPC #
- 038313041922
- Country of Origin
- United States
- Item
- Yard Essentials Mini Floral Snips
- Blade Material
- High Carbon Steel
- Color
- Red
- Handle Material
- Steel
Dimensions
- Height
- 0.75 in
- Width
- 2 in
- Overall Length
- 6.5 in
Description
The long, narrow blades of these garden snips make quick work of harvesting leaf lettuce, mesclun and herbs, and they're handy for deadheading flowers, too. Our Mini Floral Snips are made from rust-resistant stainless steel, so they hold their edge for clean cuts. Each blade is specially shaped to help isolate leaves and stems and provide precise control of every snip. Their soft-feel grips make repetitive cuts more comfortable, and when you're finished, you can use the secure, black blade lock for safe storage. Discover everything our hand tools collection has to offer. From gardening to landscaping, Corona Tools covers it all. Digging, cutting, weeding, pruning-you name it, and we've got a hand tool for it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.