Shop All Folding & Event Tables
Correll
48'' Round Blue High Pressure Heavy Duty Folding Table
Mfr # 384CF48PXBLU
Zoro # G311515986
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Correll
- MFR # 384CF48PXBLU
- Zoro # G311515986
- Country of Origin China
- Category Folding & Event Tables
Description
Need a table that eases the process of setup and teardown? Look no further than this Correll CF48PX-37 48'' round blue high pressure heavy-duty folding table. This table's convenient fold-up design allows you to simply flip the tabletop to the side for incredible space-saving efficiency when both transporting and storing. Then when ready for use the legs simply lock back into place with an automatic lock-open mechanism. A black t-mold covers the table's edge to ensure protection and overall longevity. The blue finish will make for a colorful addition to a variety of environments.This table features a 3/4'' thick high-density particle board core and backer sheet with a high-pressure laminate top offering a hard and flat surface for heavy-duty use in schools universities offices and conference areas. The surface sits atop a 1 1/8'' tubular 14 gauge steel wishbone frame for superior stability while the 1 5/8'' steel apron provides reinforcement for unbeatable strength. Additionally the feet are capped with mar-proof glides that help maintain pristine floor surfaces. With an evenly-distributed weight capacity of 250 lb. this folding table is sure to provide years and years of quality use!Overall Dimensions:Top Diameter: 48''Height: 29''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- Correll Office & School Tables