Shop All Desks
Correll
HPL Collaborative Desk - Casters - Swerve
Mfr # AD4242DE-SWV-80-13-35-CK
Zoro # G504288475
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Correll Adjustable Height Collaborative Desk. White dry erase / markerboard 23"x33" Swerve shaped top encourages creativity and collaboration. HPL Laminate resists scratch's, paint, markers, crayons, and food and juice stains far better than melamine. Gray adjustable height legs can be set from 25” to 35” in 1” increments and includes Hex Wrench for fast height adjustments. 4 locking castors for easy mobility. Backer sheet on underside of table helps in preventing moisture from entering the table and causing warping. Correll helps you create a modern creative transformable workspace. Strong steel frame and Red T-Mold edging to protect the table as well as your walls. Heavy Duty yet portable for easy storage. Ideal for demanding environments. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- MONARCH Basic Arctic 24 x 48 Bath Towels , 12PK (BASIC-2448-8)
- BOSS Reception Desk, 48" X (N168-M)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- Correll Desks