Zoro Homepage

Rectangle Adjustable Height Activity Kids School Plastic Blow Molded Table, Blow Molded Plastic

  • Mfr # AR2448-REC-28

  • Zoro # G7052319


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
19" to 29"
Tabletop Material
Blow Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR2448-REC-28
Zoro #
G7052319
UPC #
020976842282
Country of Origin
United States

Dimensions

Width
24"
Length
48"
Height
19" to 29"

Details

Item
Adjustable Height Activity Kids School Plastic Blow Molded Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Yellow
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Material
Heavy Duty Plastic
Type
Activity Table
Color
Yellow, Black

Description

Activity Blow-MoldedTable,24x48 In.,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.