Zoro Homepage

5 gal, jug, Mineral Oil, Amber

  • Mfr # 96005

  • Zoro # G8092506


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Application
Aluminum Electrical Applications
Base Formulation
Mineral Oil
Container Type
jug
Size
5 gal
Min. Operating Temp.
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96005
Zoro #
G8092506
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Application
Aluminum Electrical Applications
Base Formulation
Mineral Oil
Container Type
jug
Min. Operating Temp.
-10 Degrees F
Maximum Operating Temperature
200 Degrees F
Flash Point
212 Degrees F
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Amber
Lubricant NSF Rating
Not Rated
Series
HD
Standards
ASTM B117, ASTM D1748, ASTM D877
Specific Gravity
0.91
Max. Operating Temp.
200 Degrees F
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Item
Corrosion Inhibitor
VOC Content
9 %
Chemical Base
Mineral Oil
Removability
Moderate

Description

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Jug, Container Size 5 gal, HD, Chemical Base Mineral Oil, Specific Gravity 0.91, VOC Content 9 Percent, Flash Point 212 Degrees F, Standards ASTM B117, ASTM D1748, ASTM D877

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.