
Preventive & Lubricant, 11.75 oz Aerosol Can, 12PK
Mfr # 275-AS11
Zoro # G622454387
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Can
Flash Point
405° F
Color
Straw
Net Weight
1 lb
Operating Temperature - Minimum
32° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
275-AS11
Zoro #
G622454387
UPC #
641785613575
Country of Origin
United States
Details
Container Type
Aerosol Can
Flash Point
405° F
Color
Straw
Net Weight
1 lb
Operating Temperature - Minimum
32° F
Application
Bolts; Cables; Chains; Firearms; Hedge Trimmers;
Operating Temperature - Maximum
120° F
Description
Preventive & Lubricant, 11.75 oz Aerosol Can
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.