Accent Chair
- Mfr # 310BN
- Zoro # G123434031
product price:Â
$
381.99
/ea
Key Features
Leg Material
Polyethylene
Seat Depth
29 in
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310BN
- Zoro #
- G123434031
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Accent Chair
- Seat Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Color
- Brown
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Accent Chair
- Assembly
- Assembled
Dimensions
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.