Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310CVS
- Zoro # G323437061
product price:Â
$
491.99
/ea
Key Features
Seat Depth
29 in
Accepts Ballast
Ballast Accepted
Overall Width
27 in
Includes Arms
No Arms
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310CVS
- Zoro #
- G323437061
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Canvas
- Model Name
- Summit Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Seat Color
- Canvas
- Assembly
- Assembled
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.