Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310OC
- Zoro # G923434897
product price:Â
$
381.99
/ea
Key Features
Seat Width
27 in
Seat Depth
29 in
Assembly
Assembled
Overall Height
29 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310OC
- Zoro #
- G923434897
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Item
- Accent Chair
- Modular Component Type
- Standalone
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Leg Color
- Overcast
- Seat Color
- Overcast
- Leg Material
- Polyethylene
Dimensions
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.