Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484BNKT
- Zoro # G023430133
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Product Type
Armless Chair
Overall Height
32 in
Includes Mounting Hardware
No Mounting Hardware
Seat Width
22 in
Modular Component Type
Standalone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6484BNKT
- Zoro #
- G023430133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 32 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Details
- Product Type
- Armless Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Leg Color
- Brown
- Item
- Crew Chair
- Leg Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Model Name
- Crew Armless Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
Description
Crew Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.