Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SD
- Zoro # G923435436
product price:Â
$
576.99
/ea
Key Features
Leg Color
Sand
Includes Arms
No Arms
Seat Depth
29 in
Overall Height
29 in
Seat Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SD
- Zoro #
- G923435436
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Sand
- Item
- Accent Chair
- Includes Arms
- No Arms
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Accent Chair
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.