Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310GNS
- Zoro # G823430883
product price:Â
$
491.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Model Name
Summit Accent Chair
Overall Depth
29 in
Weight Capacity
1,000 lb
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310GNS
- Zoro #
- G823430883
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Accent Chair
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Green
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Item
- Accent Chair
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.