Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310MS
- Zoro # G823435963
product price:Â
$
381.99
/ea
Key Features
Overall Height
29 in
Weight Capacity
1,000 lb
Flammability Standards
UL 94 HB
Leg Color
Moss
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310MS
- Zoro #
- G823435963
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Leg Color
- Moss
- Includes Arms
- No Arms
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Model Name
- Summit Accent Chair
- Assembly
- Assembled
- Item
- Accent Chair
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.