Accent Chair
- Mfr # 310SD
- Zoro # G423431006
product price:Â
$
381.99
/ea
Key Features
Seat Depth
29 in
Overall Width
27 in
Accepts Ballast
Ballast Accepted
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Seat Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SD
- Zoro #
- G423431006
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Accent Chair
- Leg Material
- Polyethylene
- Leg Color
- Sand
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
Dimensions
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.