Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274OCS
- Zoro # G123437292
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Modular Component Type
Corner
Overall Height
33 in
Overall Width
31 in
Seat Width
31 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274OCS
- Zoro #
- G123437292
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Corner
- Item
- Chair
- Assembly
- Assembled
- Model Name
- Sync Wedge
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Overcast
- Seat Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO
- Features
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 500 lb
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
Dimensions
- Overall Height
- 33 in
- Overall Width
- 31 in
- Seat Width
- 31 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Overcast, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.