Accent Chair
- Mfr # 310TDS
- Zoro # G023437248
product price:Â
$
491.99
/ea
Key Features
Seat Width
27 in
Seat Depth
29 in
Accepts Ballast
Ballast Accepted
Flammability Standards
UL 94 HB
Leg Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310TDS
- Zoro #
- G023437248
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- UL 94 HB
- Leg Color
- Tide
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Accent Chair
- Seat Material
- Polyethylene
- Seat Color
- Tide
- Includes Arms
- No Arms
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Item
- Accent Chair
Dimensions
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.