Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 40OCB
- Zoro # G823433938
product price:Â
$
3,594.99
/ea
Key Features
Overall Width
100 in
Weight Capacity
2,000 lb
Seat Color
Overcast
Seat Depth
30 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40OCB
- Zoro #
- G823433938
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Seat Color
- Overcast
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Item
- Chair
- Includes Arms
- No Arms
- Model Name
- Structured Seating
Dimensions
- Overall Width
- 100 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.