Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321BGS
- Zoro # G623436375
product price:Â
$
1,198.99
/ea
Key Features
Seat Material
Polyethylene
Overall Height
35 in
Seat Depth
28 in
Leg Color
Blue/Gray
Model Name
Summit Veldura Lounge Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321BGS
- Zoro #
- G623436375
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Item
- Lounge Chair
- Leg Color
- Blue/Gray
- Model Name
- Summit Veldura Lounge Chair
- Flammability Standards
- UL 94 HB
- Seat Color
- Blue/Gray
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
Dimensions
- Overall Height
- 35 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.