Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311BYS
- Zoro # G223437628
product price:Â
$
686.99
/ea
Key Features
Leg Material
Polyethylene
Seat Height
19 in
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BYS
- Zoro #
- G223437628
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Item
- Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Leg Color
- Burgundy
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Model Name
- Summit Veldura Accent Chair
- Flammability Standards
- UL 94 HB
Dimensions
- Seat Height
- 19 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.