Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484CL
- Zoro # G823437349
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Leg Color
Claylight
Seat Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484CL
- Zoro #
- G823437349
- UPC #
- 819085015140
- Country of Origin
- United States
- Leg Color
- Claylight
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Standards
- GreenGuard Gold Certified, ISO 22196
- Product Type
- Armless Chair
- Includes Arms
- No Arms
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Item
- Crew Chair
- Seat Color
- Claylight
- Model Name
- Crew Armless Chair
Dimensions
- Overall Height
- 32 in
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.