Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300SGS
- Zoro # G323434992
product price:Â
$
464.99
/ea
Key Features
Flammability Standards
UL 94 HB
Includes Arms
No Arms
Seat Depth
23 in
Seat Height
19 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300SGS
- Zoro #
- G323434992
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Stone Gray
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Stone Gray
- Item
- Guest Chair
- Leg Material
- Polyethylene
- Model Name
- Summit Chair
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.