Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311CL
- Zoro # G323435425
product price:Â
$
576.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Standards
GreenGuard Gold Certified, ISO 22196
Seat Material
Polyethylene
Seat Color
Claylight
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311CL
- Zoro #
- G323435425
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Veldura Accent Chair
- Modular Component Type
- Standalone
- Leg Color
- Claylight
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Weight Capacity
- 1,000 lb
- Item
- Accent Chair
- Assembly
- Assembled
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.