Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311BN
- Zoro # G923436853
product price:Â
$
576.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Width
27 in
Includes Mounting Hardware
No Mounting Hardware
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BN
- Zoro #
- G923436853
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Model Name
- Summit Veldura Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Leg Color
- Brown
- Item
- Accent Chair
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 27 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.