Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320IGS
- Zoro # G323437320
product price:Â
$
861.99
/ea
Key Features
Seat Height
26 in
Assembly
Assembled
Accepts Ballast
Ballast Accepted
Overall Height
35 in
Overall Depth
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320IGS
- Zoro #
- G323437320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 26 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Details
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Dependent
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Lounge Chair
- Item
- Lounge Chair
- Leg Color
- Indigo
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.