Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311CV
- Zoro # G623428776
product price:Â
$
576.99
/ea
Key Features
Includes Arms
No Arms
Model Name
Summit Veldura Accent Chair
Standards
GreenGuard Gold Certified, ISO 22196
Leg Color
Canvas
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311CV
- Zoro #
- G623428776
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Model Name
- Summit Veldura Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Canvas
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Item
- Accent Chair
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Seat Color
- Canvas
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Dimensions
- Overall Depth
- 29 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.