Accent Chair
- Mfr # 311GY
- Zoro # G223430940
product price:
$
576.99
/ea
Key Features
Seat Material
Polyethylene
Includes Arms
No Arms
Standards
GreenGuard Gold Certified, ISO 22196
Overall Depth
29 in
Seat Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311GY
- Zoro #
- G223430940
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Item
- Accent Chair
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Leg Color
- Gray
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Veldura Accent Chair
- Leg Material
- Polyethylene
Dimensions
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.